missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ Rectangular Plastic Disposable Cuvettes

Product Code. 10387390
Change view
Click to view available options
Path Length:
50 mm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length Unit Size
10387390 50 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10387390 Supplier Hach Lange™ Supplier No. LZM130
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use for spectral measurements of liquids. Hach Lange™ Rectangular Plastic Disposable Cuvettes are important accessories for spectrophotometers.

  • Rectangular
  • Disposable
  • 50x10 mm
  • 50 pcs
  • Plastic
TRUSTED_SUSTAINABILITY

Specifications

Type Cuvette
Disposable Single-use
Material Plastic
Length (Metric) 50cm
Quantity 50Pack
Path Length 50 mm
For Use With (Equipment) LICO Spectrophotometer
For Use With (Application) Spectral Measurement of Liquids
Shape Rectangle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.