missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Round Containers
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
14 L
100 L
250 L
300 L
Unit Size:
Each
Description
- L-LDPE (linear LDPE), transparent
- Rupture-proof
Specifications
Specifications
| Diameter (Metric) Outer | 69 cm |
| Type | Tank |
| Material | LLDPE |
| Capacity (Metric) | 300 L |
| Height (Metric) | 83 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction