missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Test Tubes
Click to view available options
Capacity (Metric):
4 mL
5 mL
10 mL
12 mL
14 mL
20 mL
Length (Metric):
55 mm
75 mm
100 mm
152 mm
Diameter (Metric):
12 mm
14 mm
16 mm
17 mm
Unit Size:
Pack of 1400
Pack of 1500
Pack of 1600
Pack of 2000
Pack of 3600
Description
Clear, round bottom test tubes for sample transfer.
Polystyrene tubes are ideally suited for optical measurements as a result of its high clarity.
- Nonsterile
- Available in different sizes
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| For Use With | Sample transfer |
| Sterility | Non-sterile |
| Diameter (Metric) | 14 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction