missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polystyrene Test Tubes
GREENER_CHOICE

Product Code. 10539491
Change view
Click to view available options
Capacity (Metric):
4 mL
5 mL
10 mL
12 mL
14 mL
20 mL
Length (Metric):
55 mm
75 mm
100 mm
152 mm
Diameter (Metric):
12 mm
14 mm
16 mm
17 mm
Unit Size:
Pack of 1400
Pack of 1500
Pack of 1600
Pack of 2000
Pack of 3600
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) unitSize
10539491 5 mL 75 mm 12 mm Pack of 2000
10491781 4 mL 55 mm 12 mm Pack of 3600
10623981 10 mL 100 mm 14 mm Pack of 1400
10633981 12 mL 100 mm 16 mm Pack of 1600
10798361 20 mL 152 mm 16 mm Pack of 1500
10282891 14 mL 100 mm 17 mm Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10539491 Supplier Greiner Bio-One Supplier No. 115101
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear, round bottom test tubes for sample transfer.

Polystyrene tubes are ideally suited for optical measurements as a result of its high clarity.

  • Nonsterile
  • Available in different sizes
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
For Use With Sample transfer
Sterility Non-sterile
Diameter (Metric) 12 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.