missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Round Bottom Glass Flask

Product Code. 31937697
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
14/23
29/32
Unit Size:
Pack of 10
Pack of 6
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Unit Size
31937697 25 mL 14/23 Pack of 10
31937677 50 mL 14/23 Pack of 10
31937659 50 mL 29/32 Pack of 10
31937692 100 mL 14/23 Pack of 10
31937695 100 mL 29/32 Pack of 10
31937676 250 mL 29/32 Pack of 10
31937688 500 mL 29/32 Pack of 10
31937654 1000 mL 29/32 Pack of 10
31937669 2000 mL 29/32 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 31937697 Supplier Glassco Laboratory Equipments Supplier No. EU057.202.05
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Round bottom glass flask with a single neck and joint for laboratory use.

  • Round bottom glass flasks with a single neck and joint
  • Available in 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
  • NS 14/23 joints are available for 25 mL, 50 mL, and 100 mL flasks
  • NS 29/32 joints are available for 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL flasks
  • Made from heat-resistant ASTM E-438 Type 1, Boro 3.3 glass
  • Complies with DIN/ISO 4797 and USP standards
  • Features white printing
  • Chemical resistant

Specifications

Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
Product Type Flask
Standard Taper Joint 14/23
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.