missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Round Bottom Flasks with Threaded GL Necks
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Each
Description
Transparent, non-porous, central ground joint neck size 29 and 2 lateral GL 18 threaded necks.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Height (Metric) | 149 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 88 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction