missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Round Bottom Flask Inlay

Product Code. 15214037 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
500 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15214037 100 mL Each
15224007 25 mL Each
15178449 50 mL Each
15213305 10 mL Each
15284037 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15214037 Supplier IKA™ Supplier No. 0025000641
  • ONLINE EXCLUSIVE PRICE
    £86.00
    £84.50 / Pack of 1
    Save £1.50
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round bottom flask inlay constructed of anodized aluminum

  • Round bottom
  • Anodized aluminum construction
  • Temperature resistant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Diameter (English) 2.6 in.
Diameter (Metric) 66 mm
Shape Round Bottom
Temperature (Metric) 180°C
Type Flask Inlay
Material Anodized Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.