missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Black Airtight Box with Clear Lid
Click to view available options
Capacity (Metric):
0.5 L
1.2 L
Unit Size:
Each
Description
- Airtight box in packs of 10.
- Perfectly suited for on-site catering and ideal as a reusable box for deposit systems, deliveries, or click and collect services.
- Retains flavours and keeps odours out.
- The lid perfectly seals the box allowing it to be stacked.
- Clear lid for excellent visibility of contents.
- The matt black body adds an upscale touch to your containers.
- Available in various sizes to suit every need.
- Dimensions given for a single box.
Specifications
Specifications
| Capacity (English) | 16.9 oz. |
| Capacity (Metric) | 0.5 L |
| Closure Type | Airtight Lid |
| Color | Black |
| Material | HDPE |
| Shape | Round |
| Product Type | Airtight Box |
| Quantity | 10 Pk. |
| Stackable | Yes |
| Dimensions (L x W x H) | 133 x 67 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction