missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Round Bent Spatula

Product Code. 10100271
Change view
Click to view available options
Length (Metric):
130 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10100271 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10100271 Supplier Bochem™ Supplier No. 3200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Round Bent Spatula with one spoon-shaped end for sampling smal samples.

  • Round
  • Bent

Specifications

Shape Round End
Dimensions (L x W) 10 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.