missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Rotor for PCV Series Compact Benchtop Centrifuges

Fits PCV-2400 Combi-Spin and PVC6400 Multi-spin benchtop centrifuges. Grant Intstruments™ Rotor for PCV Series Compact Benchtop Centrifuges provide versatility with interchangeable rotors for various microtube sizes.

Brand:  Grant Instruments™ PR2-05

Code : 04

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11451028

  • £38.16 / Each
Estimated Shipment: 21-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • PR2-05: Interchangeable centrifuge rotor for 8 x 1.5/2.0mL plus 8 x 0.5mL microtubes (optional)
  • PR2-05-02 : Interchangeable centrifuge rotor for 6 x 1.5/2.0mL plus 6 x 0.2mL microtubes (optional)
  • PSR-16: Interchangeable centrifuge rotor for 2 x 8-well 0.2mL microtube strips (optional)
Specifications

Specifications

8 x 1.5/ 2.0 mL plus 8 x 0.5 mL Microtube
16
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers