missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Centrifuge Rotor

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

Brand:  Grant Instruments™ R-12-15

Code : 04

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11481048

  • £340.26 / Each
Estimated Shipment: 24-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

  • R-2: for 2 x 96-well microtitre plates
  • R-6: for 6 x 50mL tubes, with cap
  • R-12-10: for 12 x 10 to 15mL tubes, rounded ends, no caps
  • R-12-15: for 12 x 15mL tubes, with cap, conical end
Specifications

Specifications

Centrifuge Rotor
12 x 15 mL
LMC-3000 Benchtop Centrifuge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers