missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rotor, Swing out, 4 x 250ml, ID
Shop All Ohaus Products
Click to view available options
Capacity:
4 x 250 mL
Unit Size:
Each
Description
Requires
Frontier 5000 Series Multi Pro Centrifuge
- Capacity: 4 x 250 ml
- Max g-force: 3,780g
- Max speed: 4,500 rpm
Warranty
2 years
Specifications
Specifications
| Description | Rotor, Swing out, 4x250ml, ID |
| Material | Stainless Steel |
| Type | Angle Rotor |
| Capacity | 4 x 250 mL |
| Max. RCF | 3,780 x g |
| Max. Speed | 4,500 rpm |
| Net Weight | 4.060 kg |
| For Use With (Equipment) | FC5714 |
| Angle | 0 to 90° |
| Includes | NA |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction