missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rotor, Swing out, 4 x 100ml, ID
Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges
Brand: OHAUS™ 30314822
925.00 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Additional Details : Weight : 3.00000kg
Requires : Frontier 5000 Series Multi Pro Centrifuge
Description
- Capacity: 4 x 100 ml
- Max g-force: 3,350g
- Max speed: 4,500 rpm
Services
2 years
Specifications
Rotor, Swing out, 4x100ml, ID | |
4 x 100 mL | |
4,500 rpm | |
FC5714 | |
NA |
Stainless Steel | |
3,350 x g | |
1.620 kg | |
0 to 90° |