missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Angle, 6 x 85 ml RB, ID, Hi
Shop All Ohaus Products
Click to view available options
Capacity:
6 x 85 mL
Unit Size:
Each
Description
Requires
Frontier 5000 Series Multi Pro Centrifuge
- Capacity: 6 x 85 ml
- Max g-force: 20,984g
- Max speed: 13,500 rpm
Warranty
2 years
Specifications
Specifications
| Description | Rotor, Angle, 6x85ml RB, ID, Hi |
| Material | Stainless Steel |
| Capacity | 6 x 85 mL |
| Max. RCF | 20,984 x g |
| Max. Speed | 13,500 rpm |
| Net Weight | 4.910 kg |
| For Use With (Equipment) | FC5714 |
| Angle | 25° |
| Includes | NA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction