missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rotor Angle

Product Code. 16672754 Shop All Ohaus Products
Click to view available options
Capacity:
4 x 500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16672754

Brand: OHAUS™ 30553086

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offering Flexibility to Maximize Sample Preparation

  • Choose from a range of rotors to be used with Frontier centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.
  • Designed with usability in mind, the Frontier rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.
  • The rotors are durably constructed of high-quality aluminum alloy or polypropylene to last through demanding workflows - from autoclave sterilization to sub-zero temperatures.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 500 mL
Max. Speed 8,000 rpm
Angle 25°
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.