missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Angle, 24 x 1.5/2.0 ml
Shop All Ohaus Products
Click to view available options
Capacity:
24 x 1.5/2.0 mL
Unit Size:
Each
Description
Requires
Frontier 5000 Series Micro Centrifuge
- Capacity: 24 x 1.5/2.0 ml
- Max g-force: 21,953g
- Max speed: 15,200 rpm
Warranty
2 years
Specifications
Specifications
| Description | Rotor, Angle, 24x1.5/2.0ml |
| Material | Stainless Steel |
| Capacity | 24 x 1.5/2.0 mL |
| Max. RCF | 21,953 x g |
| Max. Speed | 15,200 rpm |
| Net Weight | 0.830 kg |
| For Use With (Equipment) | FC5515 |
| Angle | 45° |
| Includes | Angle rotor 24 x 1.5/2.0 mL tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction