missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Rotor, Angle, 12x1.5/2.0ml, ID

Product Code. 15866672 Shop All Ohaus Products
Click to view available options
Capacity:
12 x 1.5/2 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15866672

Brand: Ohaus™ 30314839

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Requires

Frontier 5000 Series Multi Pro Centrifuge

Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges

  • Capacity: 12 x 1.5/2.0 ml
  • Max g-force: 23,542g
  • Max speed: 18,000 rpm

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Angle, 12x1.5/2.0ml, ID
Material Stainless Steel
Capacity 12 x 1.5/2 mL
Max. RCF 23,542 x g
Max. Speed 18,000 rpm
Net Weight 1.940 kg
For Use With (Equipment) FC5714
Angle 40°
Includes NA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.