missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rotor, Angle, 12 x 15 mL, round/conical bottom
Angle rotor for use with Frontier 5000 Series Multi Centrifuge
Brand: OHAUS™ 30130877
389.66 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Additional Details : Weight : 3.00000kg
Requires : Frontier 5000 Seires Multi Centrifuge
Description
- Capacity: 12 x 15 ml
- Max g-force: 4,427g
- Max speed: 6,000 rpm
Services
2 years
Specifications
Rotor Angle 12x15ml RB/FA | |
12 x 15 mL | |
6,000 rpm | |
FC5706 | |
Angle rotor 12 x 15mL RB |
Polypropylene | |
4,427 x g | |
1.550 kg | |
32° |