missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Rotor Adapter for LSE™ Mini Microcentrifuge 6770-RT

Product Code. 17223564 Shop All Corning Products
Change view
Click to view available options
Capacity:
0.2 mL
0.25 mL
0.5 mL
Unit Size:
Pack of 8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17223564 0.5 mL Pack of 8
17213564 0.25 mL Pack of 8
17203564 0.2 mL Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17223564 Supplier Corning™ Supplier No. 6770RTA.5
  • ONLINE EXCLUSIVE PRICE
    £18.40
    £16.55 / Pack of 8
    Save £1.85
    10% Off
View all promotions
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Corning™ Rotor Adapter comes in three sizes and is for use with Corning Mini Microcentrifuge 6770

Corning™ Rotor Adapter comes in three sizes and is for use with Corning Mini Microcentrifuge 6770
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Capacity 0.5 mL
For Use With (Equipment) Corning™ Mini Microcentrifuge 6770
No. per Pack 8/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.