missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Roto-Shake Genie, UK Plug

Product Code. 15818026 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
5 to 35 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range
15818026 5 to 35 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15818026 Supplier Scientific Industries Supplier No. 83041384
  • ONLINE EXCLUSIVE PRICE
    £1335.95
    £1090.04 / Pack of 1
    Save £245.91
    18% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Roto-Shake Genie combines rocking and rotating in one rugged and versatile design. Magnetic Stainless Steel Platform and Clip Plate System holds a variety of containers at any angle.

  • Combines rocking and rotating in one compact and versatile unit
  • Rocking tray accommodates large open containers
  • Magnetic strips secure sealed bags for completely uniform soaking and washing
  • Easily cleaned or decontaminated magnetic stainless steel platform may be easily set to rock or rotate almost any container
  • A variety of attachments are available to provide maximum application versatility
  • Capable of withstanding use in cold rooms and incubators between 0 to 38°C
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 4.5 kg
Speed Range 5 to 35 rpm
Electrical Requirements 0.5 A, 50 Hz, 230 V
Product Type Magnetic Rotator Rocker
Certifications/Compliance CE
Plug Type UK Plug
Material Stainless Steel Platform
Dimensions (LxW) Platform 20.0 x 34.3 cm (8 x 13.5 in.)
Dimensions (L x W x H) 30.5 x 50.8 x 26.7 cm (12 x 20 x 10.5 in.)
Shipping Weight (English) 32 lb.
Shipping Weight (Metric) 14.5 kg
Includes 3 Clip Plates (1 for 10 to 13 mm OD Tubes, 1 for 15 to 17 mm OD Tubes, 1 for 28 to 30 mm OD Tubes), 4 Bag Mounting Strips, 1 Non-skid Tray
Platform Style Magnetic Platform
Product Line Roto-Shake Genie
Warranty and Service Offering 2 Year Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.