missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Quick coupling
- Hook hitch
- M2.5 left-handed thread
Specifications
Specifications
| Product Type | T Spindle |
| For Use With (Equipment) | IKA ROTAVISC Viscometers in combination with IKA HELISTAND Electrical Stand |
| Description | T-SP-SET T-Spindle Set |
| Material | Stainless Steel (316L) |
| For Use With (Application) | Measurement of non-flowing samples, such as creams, pastes, or gelatin |
| Size | 160 x 82 x 270 mm (W x H x D) |
| Temperature Range (Metric) | Up to 300°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
¿Detecta una oportunidad de mejora?