missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC Standard Spindle

Product Code. 17297539 Shop All IKA Products
Change view
Click to view available options
Size:
14 x 117 x 14 mm (W x H x D)
16 x 135 x 16 mm (W x H x D)
20 x 117 x 20 mm (W x H x D)
22 x 135 x 22 mm (W x H x D)
32 x 135 x 32 mm (W x H x D)
35 x 135 x 35 mm (W x H x D)
55 x 135 x 55 mm (W x H x D)
8 x 117 x 8 mm (W x H x D)
8 x 135 x 8 mm (W x H x D)
Form:
Cylinder
Disc
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Form Unit Size
17297539 14 x 117 x 14 mm (W x H x D) Disc Each
17277539 20 x 117 x 20 mm (W x H x D) Cylinder Each
17287539 20 x 117 x 20 mm (W x H x D) Disc Each
17207549 8 x 117 x 8 mm (W x H x D) Cylinder Each
17217549 55 x 135 x 55 mm (W x H x D) Disc Each
17227549 35 x 135 x 35 mm (W x H x D) Disc Each
17237549 32 x 135 x 32 mm (W x H x D) Disc Each
17247549 22 x 135 x 22 mm (W x H x D) Disc Each
17257549 16 x 135 x 16 mm (W x H x D) Disc Each
17267549 8 x 135 x 8 mm (W x H x D) Cylinder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17297539 Supplier IKA™ Supplier No. 0025006830
  • ONLINE EXCLUSIVE PRICE
    £83.35
    £79.00 / Pack of 1
    Save £4.35
    5% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard spindle designed for use with IKA™ ROTAVISC Viscometers.

  • Quick coupling
  • Hook hitch
  • M2.5 left-handed thread
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Spindle
For Use With (Equipment) IKA™ ROTAVISC Viscometer
Material AISI 316L
Form Disc
Size 14 x 117 x 14 mm (W x H x D)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.