missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Instead of a jewel bearing, these devices are equipped with a special ball bearing technology.
- They are characterized by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
- Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results.
- Viscosity measurement in motion
- The motorized IKA HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
- Easy to use
- Intuitive menu navigation awaits you via the generous 4.3'' TFT display. A digital leveling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.
- Highest measurement accuracy
- The accuracy of the ROTAVISC rotary viscometers for Newtonian and non-Newtonian liquids is ± 1 % of the measuring range. The reproducibility is ± 0.2%.
- Infinitely variable speed
- With ROTAVISC you have a viscometer in which you can adjust the speed stepless, but also specify programs or individual speed levels.
- IKA Rotavisc SBS hi-vi I HELI Complete
- Viscosity measuring range: 800 to 320,000,000 mPas
Specifications
Specifications
| Viscosity Range | 800 to 320,000,000 mPa |
| Display Type | TFT |
| Accuracy | 0.01 |
| Repeatability | 0.002 |
| Probe Type | PT 100 |
| Temperature Range (Metric) | -100°C to +300°C |
| Thermometer Resolution | 0.1 K |
| Torque Range | 5.7496 mNm |
| Frequency | 50/60 Hz |
| Voltage | 100/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?