missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Instead of a jewel bearing, these devices are equipped with a special ball bearing technology.
- They are characterized by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
- Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results.
- Viscosity measurement in motion
- The motorized IKA HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
- Easy to use
- Intuitive menu navigation awaits you via the generous 4.3'' TFT display. A digital leveling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.
- Highest measurement accuracy
- The accuracy of the ROTAVISC rotary viscometers for Newtonian and non-Newtonian liquids is ± 1 % of the measuring range. The reproducibility is ± 0.2%.
- Infinitely variable speed
- With ROTAVISC you have a viscometer in which you can adjust the speed stepless, but also specify programs or individual speed levels.
- IKA Rotavisc SBS hi-vi I HELI Complete
- Viscosity measuring range: 200 to 80,000,000 mPas
Tekniske data
Tekniske data
| Product Type | Viscometer |
| Viscosity Range | 200 to 80,000,000 mPa |
| Display Type | TFT |
| Accuracy | 0.01 |
| Repeatability | 0.002 |
| Probe Type | PT 100 |
| Speed Range | 0.01 to 200 rpm |
| Temperature Range (Metric) | -100°C to +300°C |
| Thermometer Resolution | 0.1 K |
| Torque Range | 1.4374 mNm |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?