missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ROTAVISC me-vi HELI Complete Viscometer Package
The ROTAVISC me-vi HELI Complete Viscometer Package determines the viscosity of medium-viscosity liquids in all areas of application ranging from the laboratory to quality control.
Brand: IKA™ 0020100275
Additional Details : Weight : 14.04000kg
Description
- Package includes a standard spindle set (SP 7-SP 12), a protective bracket, temperature sensor and HELISTAND stand with T-spindle set
- Easy to operate
- Large 4.3 in. TFT display allows for intuitive menu guidance
- Simple ramp function simplifies repetitive tasks
- High measurement accuracy for both Newtonian and non-Newtonian fluids of ±1% of the measuring range
- Reproducibility within ±0.2%
- Stepless speed adjustment
- Motorized IKA™ HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
Specifications
Rotational Viscometer | |
TFT LCD | |
ROTAVISC me-vi HELI Complete Viscometer, Spindle Set-1, PT 100.8 Temperature Probe, HELISTAND Motorized Stand, T-Spindle-Set | |
0.2% | |
Viscosity measurement of flowing and non-flowing liquids | |
0.01 to 200 rpm | |
230 V |
100 to 40,000,000 cSt | |
CE | |
0.01 | |
Stepless | |
Temperature Sensor | |
-100°C to +300°C | |
UK Plug |