missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-80 Scholar Version

Product Code. 30000619 Shop All Buchi Products
Change view
Click to view available options
Model:
Rotavapor R-80, C Condenser, 29/32,230V,SCHOLAR version
Rotavapor R-80, V Condenser, 29/32, 230V SCHOLAR version
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180 SCHOLAR version, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180 SCHOLAR version, 29/32
Type:
Rotary Evaporator
Rotary Evaporator System
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Type Unit Size
30000619 Rotavapor R-80, C Condenser, 29/32,230V,SCHOLAR version Rotary Evaporator Each
30000648 Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180 SCHOLAR version, 29/32 Rotary Evaporator System Each
30000612 Rotavapor R-80, V Condenser, 29/32, 230V SCHOLAR version Rotary Evaporator Each
30000639 Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180 SCHOLAR version, 29/32 Rotary Evaporator System Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30000619 Supplier BUCHI Supplier No. 11SR0801C003
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Exclusive version for Fisher dedicated to Academics. The R-80 is the most energy-efficient and compact Rotavapor™ on the market. The R-80 is an affordable and eco-friendly solution that ensures the most efficient use of lab space while meeting BUCHI's high-quality standards.

  • Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
  • Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
  • Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
  • Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
  • Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
  • Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
  • Precision-crafted convenience:
    • Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
    • The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
    • The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
  • Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95°C.
TRUSTED_SUSTAINABILITY

Spezifikation

Voltage 220/240 V
Capacity (Metric) 1 L
Speed 10 to 330 rpm
Temperature Range (Metric) Ambient to 95°C
Includes Evaporator
Condenser Type C Condenser
IP Rating IP42
Type Rotary Evaporator
Model Rotavapor R-80, C Condenser, 29/32,230V,SCHOLAR version
Standard Taper Joint 29/32
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.