missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-80

Product Code. 30000642 Shop All Buchi Products
Change view
Click to view available options
Model:
Rotavapor R-80, C Condenser, 24/40, 230V
Rotavapor R-80, C Condenser, 29/32,230V
Rotavapor R-80, V Condenser, 24/40, 230V
Rotavapor R-80, V Condenser, 29/32, 230V
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 24/40
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 29/32
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 24/40
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 24/40
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 24/40
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 29/32
Type:
Rotary Evaporator
Rotary Evaporator System
Voltage:
220/240 V
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Type Voltage unitSize
30000642 Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 29/32 Rotary Evaporator System 220/240 V Each
30000625 Rotavapor R-80, C Condenser, 29/32,230V Rotary Evaporator 220/240 V Each
30000626 Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 29/32 Rotary Evaporator System 220/240 V Each
30000627 Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 29/32 Rotary Evaporator System 220/240 V Each
30000628 Rotavapor R-80, V Condenser, 29/32, 230V Rotary Evaporator 220/240 V Each
30000646 Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 29/32 Rotary Evaporator System 220/240 V Each
30000620 Rotavapor R-80, C Condenser, 24/40, 230V Rotary Evaporator 220/240 V Each
30000616 Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 24/40 Rotary Evaporator System 220/240 V Each
30000644 Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 24/40 Rotary Evaporator System 220/240 V Each
30000641 Rotavapor R-80, V Condenser, 24/40, 230V Rotary Evaporator 220/240 V Each
30000611 Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 24/40 Rotary Evaporator System 220/240 V Each
30000647 Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 24/40 Rotary Evaporator System 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30000642 Supplier BUCHI Supplier No. 11SR0801V201
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eco-conscious and compact evaporation. The R-80 is the most energy-efficient and compact Rotavapor™ on the market. The R-80 is an affordable and eco-friendly solution that ensures the most efficient use of lab space while meeting BUCHI's high-quality standards.

  • Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
  • Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
  • Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
  • Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
  • Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
  • Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
  • Precision-crafted convenience:
    • Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
    • The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
    • The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
  • Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95 °C.
TRUSTED_SUSTAINABILITY

Specifications

Voltage 220/240 V
Capacity (Metric) 1 L
Speed 10 to 330 rpm
Temperature Range (Metric) Ambient to 95°C
Includes Vacuum Pump V-180, Controller I-180
Condenser Type V Condenser
IP Rating IP42
Type Rotary Evaporator System
Model Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 29/32
Standard Taper Joint 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.