missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-80
Shop All Buchi Products
Click to view available options
Model:
Rotavapor R-80, C Condenser, 24/40, 230V
Rotavapor R-80, C Condenser, 29/32,230V
Rotavapor R-80, V Condenser, 24/40, 230V
Rotavapor R-80, V Condenser, 29/32, 230V
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 24/40
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 29/32
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 24/40
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 24/40
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 29/32
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 24/40
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 29/32
Type:
Rotary Evaporator
Rotary Evaporator System
Voltage:
220/240 V
Unit Size:
Each
Description
- Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
- Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
- Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
- Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
- Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
- Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
- Precision-crafted convenience:
- Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
- The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
- The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
- Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95 °C.
Specifications
Specifications
| Voltage | 220/240 V |
| Capacity (Metric) | 1 L |
| Speed | 10 to 330 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| Includes | Vacuum Pump V-80, Controller I-80 |
| Condenser Type | C Condenser |
| IP Rating | IP42 |
| Type | Rotary Evaporator System |
| Model | Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 24/40 |
| Standard Taper Joint | 24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction