missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator, electric lift

Product Code. 15581220 Shop All Buchi Products
Change view
Click to view available options
Model:
11R300211S101
11R300251S101
11R300251S141
11R300251V111
11R300251V141
Includes:
Electronic lift, B-301 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating
Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox
Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; with Woulff bottle
Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating;
Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Includes Unit Size
15581220 11R300251S101 Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; Each
15551120 11R300211S101 Electronic lift, B-301 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating Each
15521230 11R300251S141 Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox Each
15451374 11R300251V111 Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; with Woulff bottle Each
15511240 11R300251V141 Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15581220 Supplier BUCHI Supplier No. 11R300251S101
  • ONLINE EXCLUSIVE PRICE
    £5570.00
    £5466.00 / Pack of 1
    Save £104.00
    1% Off
View all promotions
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features a modular design for easy extension of the R-300 to a fully integrated system where a central interface regulates each component. Rotavapor R-300 Rotary Evaporator meets the highest expectations in convenience and versatility for rotary evaporation applications.

  • Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
  • User-friendly operation due to ergonomic electric or manual lift
  • Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
  • Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
  • Choice between 5L high-temperature and 1L fast-heating bath
  • Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
  • Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
  • Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
  • Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 13.5 kg
Voltage 220/240 V
Capacity (Metric) 3 kg
Speed 10 to 280 rpm
Temperature Range (Metric) 20°C to 220°C
Material (Coating) P+G Safety Coating
Includes Electronic lift, B-305 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating;
Glassware Assembly Type Vertical reflux glass assembly with receiving flask
Dimensions (L x W x H) 429 x 606 x 717 mm
IP Rating IP21
Angle 10 to 50°
Certifications CE; CSA
Type Rotary Evaporator
Frequency 50/60 Hz
Model 11R300251S101
Standard Taper Joint SJ 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.