missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
- User-friendly operation due to ergonomic electric or manual lift
- Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
- Choice between 5L high-temperature and 1L fast-heating bath
- Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
- Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
- Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
Specifica
Specifica
| Weight (Metric) | 13.5 kg |
| Voltage | 220/240 V |
| Capacity (Metric) | 3 kg |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 220°C |
| Material (Coating) | P+G Safety Coating |
| Includes | Electronic lift, B-301 heating bath; SJ 29/32; Vertical reflux glass assembly with receiving flask; P+G coating |
| Glassware Assembly Type | Vertical reflux glass assembly with receiving flask |
| Dimensions (L x W x H) | 429 x 606 x 717 mm |
| IP Rating | IP21 |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?