missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator, Electric Lift

Product Code. 15501220 Shop All Buchi Products
Change view
Click to view available options
Capacity (Metric):
1 L
5 L
Controller Type:
1-300
1-300 Pro
I-300
I-300 Pro
Includes:
Valve Unit
Woulff Bottle
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Controller Type Includes unitSize
15501220 5 L I-300 Valve Unit Each
15511220 5 L I-300 Pro Valve Unit Each
15531110 1 L - - Each
15541110 1 L - Woulff Bottle Each
15551110 1 L 1-300 - Each
15561110 1 L 1-300 Pro - Each
15561210 5 L - - Each
15571110 1 L I-300 Valve Unit Each
15571210 5 L - Woulff Bottle Each
15581110 1 L I-300 Pro Valve Unit Each
15581210 5 L I-300 - Each
15591210 5 L I-300 Pro - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15501220 Supplier BUCHI Supplier No. 11R300251N041
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features a modular design for easy extension of the R-300 to a fully integrated system where a central interface regulates each component. Rotavapor R-300 Rotary Evaporator meets the highest expectations in convenience and versatility for rotary evaporation applications.

  • Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
  • User-friendly operation due to ergonomic electric or manual lift
  • Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
  • Easy plug and play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
  • Choice between 5 L high-temperature and 1 L fast-heating bath
  • Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
  • Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
  • Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
  • Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300/I-300 Pro only)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Speed 10 to 280 rpm
Temperature Range (Metric) Ambient to 220°C
Includes Valve Unit
Controller Type I-300
Type Rotary Evaporator
Standard Taper Joint SJ29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.