missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Heating Bath

Product Code. 15580590 Shop All Buchi Products
Click to view available options
Capacity (Metric):
1 L
5 L
Includes:
Base Plate
Voltage:
110 V
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15580590

Brand: BUCHI 11B305101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rotavapor heating bath for up to 5 L evaporating flasks and temperatures up to 220°C

  • Efficient and quick heating
  • Use with water up to 95°C
  • Use with oil for temperatures up to 220°C (B-305, 5 L bath only)

Specifications

Capacity (Metric) 5 L
Type Heating Circulation Bath
Includes Base Plate
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.