missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 with Cold Trap, Electronic Lift
Shop All Buchi Products
Click to view available options
Material (Coating):
P+G Safety Coating
Safety Coating (P+G)
Includes:
B-301 Heating Bath
B-301 Heating Bath, I-300 Interface, Valve Unit, and VacuBox
B-301 Heating Bath, I-300 Interface, Woulff Bottle, and VacuBox
B-301 Heating Bath, I-300 Pro Interface, Valve Unit, VacuBox
B-301 Heating Bath, I-300 Pro Interface, Woulff Bottle, and VacuBox
B-301 Heating Bath, Woulff Bottle
B-305 Heating Bath
B-305 Heating Bath, I-300 Interface, Valve Unit, and VacuBox
B-305 Heating Bath, I-300 Interface, Woulff Bottle, VacuBox
B-305 Heating Bath, I-300 Pro Interface, Valve Unit, and VacuBox
B-305 Heating Bath, I-300 Pro Interface, Woulff Bottle, and VacuBox
B-305 Heating Bath, Woulff Bottle
Unit Size:
Each
Description
- A combination of convenience and versatility in rotary evaporation
- Modular design allows the R-300 to be extended to a fully integrated system
- Heating Bath B-305 can be used with either water or oil heating fluid
- Central interface compatibility to individually regulate each component
- User-friendly operation due to ergonomic electronic or manual lift options
Cold Trap (Dry Ice) condenser
- For distillation of solvents with low boiling points
- Maximum condensation of vapors
- No cooling water is needed, but i.e. dry ice or ice
- Compatible with foam sensor
Smart Distillations
- Enables automated, unattended processes with optimized system parameters to take place
- Users can program their own SOPs into the system, then remotely monitor distillation processes
- BUCHI Cloud Services substantially maximize system uptimes with smart self-service tools and free updates
High Flexibility
- Modular design helps to meet individual requirements for rotary evaporation though high-level system flexibility
- A wide range of system accessories, glassware, and mobile monitoring options are available
- Users are capable of customizing their specific distillation process to fit any desired application
- Seven different glass assemblies that are compatible with various solvents and sample properties
Maximum Convenience
- The R-300 can be easily operated with features such as one-touch interface commands, and fast flask handling with Combi-Clip
- Combi-Clip with snap lock mechanism allows one-handed connection of evaporating flasks
- Options to manually adjust system parameters with intuitively placed buttons
- Immediate adjustment of heating temperature and rotation speed in the case of an urgent or unexpected event
- Exclusive possibility to personalize glassware with a customized permanent print
Specifications
Specifications
| Weight (Metric) | 13.5 kg |
| Voltage | 100/240 V |
| Capacity (Metric) | 1 L |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 220°C |
| For Use With (Application) | Rotary Evaporation |
| Cooling Surface | 500 cm2 |
| Material (Coating) | P+G Safety Coating |
| Includes | B-301 Heating Bath |
| Max. Temperature (Metric) | 95°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
