missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300

Convenient and efficient rotary evaporation

Brand:  BUCHI 11R300211V021


Additional Details : Weight : 21.50000kg

 View more versions of this product

Product Code. 15521130

  • £6090.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • Central interface regulates each component
  • Modular design
  • Versatile
Specifications

Specifications

5 L
None
Ambient 220°C
180 rpm
Heat bath B-301 (20 to 95°C water), Max flask size: 1 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers