missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Electronic lift with power outage auto-lift
- Four safety-coated condenser options
- 3 L flask cordless bath
- Flexible positioning in the fume hood
- IP42 splashproof rating
- ECO mode option to shut down after inactivity
- Easy to install and maintain
- Systems include a vacuum controller and a near-silent, chemically resistant vacuum pump
Specifications
Specifications
| Voltage | 220/240 V |
| Capacity (Metric) | 3 L |
| Speed | 10 to 330 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| Vacuum Type | None |
| Condenser Type | Vertical Coil |
| IP Rating | IP42 |
| Controller Type | None |
| Certifications | UL/CSA, CE, CB |
| Type | Rotary Evaporator |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?