missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-100 Rotary Evaporator System

Product Code. 15384906 Shop All Buchi Products
Click to view available options
Condenser Type:
Dry Ice Condenser
Vertical
Material (Coating):
Safety Coating (P+G)
Uncoated
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15384906

Brand: BUCHI 11100V1121

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Meet the essential needs of classical laboratory applications with this rotary evaporator. BUCHI Rotavapor R-100 Rotary Evaporator Systems are bundled with the Vacuum Pump V-100, regulated by the Interface I-100 and optionally include the Recirculating Chiller F-100 or F-105.

  • Effective Rotavapor System for limited budgets
  • Fundamental design fulfills essential needs of evaporation
  • High longevity thanks to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal thanks to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with a wide range of accessories and various glass assemblies
  • Flexibility to use the independent heating bath for further applications
  • Includes: Selected condenser, 1L receiving and evaporating flasks, Vapor duct
  • All accessories are included for out of the box usage

Specifications

Depth (Metric) 502 mm Rotavapor, 326 mm Bath
Description P+G safety coating and Recirculating chiller
Height (Metric) 898 mm Rotavapor, 219 mm Bath
Voltage 220/240 V
Width (Metric) 617 mm Rotavapor, 285 mm Bath
Capacity (Metric) 3 kg
Speed 20 to 280 rpm
Temperature Range (Metric) 20°C to 95°C
Display Digital
For Use With (Application) General laboratory evaporation
Cooling Surface 1500 cm2
Material (Coating) Safety Coating (P+G)
Includes Rotavapor R-100, Vacuum Pump V-100, Interface I-100, Heating Bath B-100, Power cable, Set of required cooling and vacuum tubing, list of solvents, 1L receiving and evaporating flasks, vacuum seal, vapor duct, condenser
Vacuum Type V-100 Pump
Wattage 1700 w Heating Bath, 30 w Rotavapor, connected to Heating Bath B-100
Condenser Type Vertical
Glassware Assembly Type Vertical
Temperature Accuracy ±2°C
Angle 0 to 35° (Adjustable)
Certifications CE
Type Rotary Evaporator System
Model 11100V1121
Standard Taper Joint SJ 29/32
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.