missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-100 Rotary Evaporator

Product Code. 15334916 Shop All Buchi Products
Change view
Click to view available options
Condenser Type:
Dry Ice Condenser
Vertical
Material (Coating):
Safety Coating (P+G)
Uncoated
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Condenser Type Material (Coating) unitSize
15334916 Dry Ice Condenser Safety Coating (P+G) Each
15394906 Vertical Uncoated Each
15324916 Dry Ice Condenser Uncoated Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15334916 Supplier BUCHI Supplier No. 11100C111

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Meet the essential needs of classical laboratory applications with this rotary evaporator. BUCHI Rotavapor R-100 Rotary Evaporators are capable of a manually adjustable rotation speeds of 20 to 280rpm and equipped with an action jack lift for manual lifting of the evaporating flask.

  • Effective Rotavapor for limited budgets
  • Fundamental design fulfills essential needs of evaporation
  • High longevity thanks to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal thanks to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with a wide range of accessories and various glass assemblies
  • Flexibility to use the independent heating bath for further applications
  • Includes: Selected condenser, 1L receiving and evaporating flasks, Vapor duct
  • All accessories are included for out of the box usage
TRUSTED_SUSTAINABILITY

Specifications

Depth (Metric) 502 mm
Height (Metric) 898 mm
Voltage 220/240 V
Width (Metric) 617 mm
Capacity (Metric) 3 kg
Speed 20 to 280 rpm
Temperature Range (Metric) 20°C to 95°C
Display Digital
For Use With (Application) General laboratory evaporation
Cooling Surface 500 cm2
Material (Coating) Safety Coating (P+G)
Includes Heating Bath B-100, Power cable, Set of required cooling and vacuum tubing, list of solvents, 1L receiving and evaporating flasks, vacuum seal, vapor duct, condenser
Wattage 30 w, connected to Heating Bath B-100
Condenser Type Dry Ice Condenser
Glassware Assembly Type Cold trap
Temperature Accuracy ±2°C
Angle 0 to 35° (Adjustable)
Certifications CE
Type Rotary Evaporator
Model 11100C111
Standard Taper Joint SJ 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.