missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor Dynamic R-300 Rotary Evaporator System

Product Code. 15457134 Shop All Buchi Products
Change view
Click to view available options
Includes:
Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Colt trap glass assmebly with P+G+LT coated condenser and receiving flask; I-300 Pro Interface with Woulff bottle and VacuBox
Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox
Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox
Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox; F-305 Recirculating Chiller
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
15457134 Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox Each
15551260 Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Colt trap glass assmebly with P+G+LT coated condenser and receiving flask; I-300 Pro Interface with Woulff bottle and VacuBox Each
15405875 Electronic lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox Each
15485724 Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox; F-305 Recirculating Chiller Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15457134 Supplier BUCHI Supplier No. 11SR300251VS01
  • ONLINE EXCLUSIVE PRICE
    £10040.00
    £9256.00 / Pack of 1
    Save £784.00
    7% Off
View all promotions
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features full automation, method-based guided operation, data recording and realtime charting for rotary evaporation applications. Rotavapor Dynamic R-300 Rotary Evaporator Systems meet the highest expectations in convenient operation and reproducibility.

  • Easy to use with touch screen providing all process parameters at a glance
  • Guided operation with programmable methods including push notifications on mobile devices when manual interaction is required
  • Unattended automatic operation thanks to the AutoDest™ and foam sensor
  • No harmful emissions due to post-pump secondary condenser with optional level sensor that alerts potential overflow of the receiving flask
  • Instant start thanks to automatic and dynamic pressure adjustment without waiting until heating bath and chiller reach their set temperature
  • Charting of all process parameters even remotely on mobile devices
  • Efficient operation and increased sustainability with centrally controlled recirculating chiller and speed controlled vacuum pump
  • Comprehensive recording of all process parameters on SD card for easy analysis on Microsoft Excel
  • Push notification in case of an unexpected event
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 13 kg Rotavapor, 5 kg Bath with Base
Voltage 220/240 V
Capacity (Metric) 3 kg Flask Load, 2.3 L Bath
Speed 10 to 280 rpm
Temperature Range (Metric) Ambient to 220°C
Material (Coating) P+G Safety Coating
Includes Electronic lift; V-300 Vacuum Pump; B-305 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox
Vacuum Type V-300 Vacuum Pump
Glassware Assembly Type Vertical glass assembly with P+G coated condenser and receiving flask
Dimensions (L x W x H) Rotavapor: 429 x 606 x 717 mm; Bath: 275 x 307 x 202 mm
IP Rating IP21
Controller Type I-300
Temperature Accuracy ±1°C
Heating Capacity (Metric) 5 L
Angle 10 to 50°
Certifications CE; CSA
Type Rotary Evaporator System
Frequency 50/60 Hz
Model 11SR300251VS01
Standard Taper Joint SJ 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.