missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Juchheim Laborgeraete™ Rotating Double Bosshead
Click to view available options
Height (Metric):
30 mm
Unit Size:
Each
Description
- For tripod rods from 6 to 16 mm diameter
- Freely rotatable after loosening the central lug screw
- Particularly convenient even for complex setups
- Particularly robust and durable due to high-quality malleable cast iron
- Incl. stainless steel safety screws for mounting by hand. No more twisting and slipping on the tripod rod!
- Made in Germany
Specifications
Specifications
| Material | Tempered Cast Iron |
| Height (Metric) | 30 mm |
| Weight (Metric) | 250 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction