missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Rotary Tube Furnace RSRC 1300 Series with B400 Controller
Shop All Nabertherm Products
Click to view available options
Diameter (Metric) Outer:
80 mm
120 mm
Length (Metric):
500 mm
750 mm
1000 mm
Unit Size:
Each
Description
- Maximum Temperature: 1300 °C
- Open tube made of ceramics C 530
- Thermocouple type S
- Heating elements on support tubes provide for free radiation
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Adjustable drive of approx. 2-45 rpm
- Digital display unit for the tilting angle of the rotary tube furnace
- Beltless drive and split-type furnace housing (opening temperature < 180 °C) provide for very easy tube removal
- Compact system, rotary tube furnace positioned on a base frame with
- Manual spindle drive with crank to preset the tilting angle
- Switchgear and controls integrated
- Castors
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Tekniske data
Tekniske data
| Temperature (Metric) | 1300°C |
| Temperature Control | B400 |
| Dimensions (L x W x H) Exterior | 1045 x 2505 x 1715 mm |
| Length (Metric) | 500 mm |
| Diameter (Metric) Outer | 120 mm |
| Weight (Metric) | 585 kg |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion