missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Rotary Tube Furnace, RSRB 120 Series with B400 Controller

Product Code. p-7160761 Shop All Nabertherm Products
Change view
Click to view available options
Length (Metric):
500 mm
750 mm
1000 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15998250 500 mm Each
15908260 750 mm Each
15918260 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15998250 Supplier Nabertherm Supplier No. 001483600

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideally suited for batch operation. The permanent rotation of the working tube ensures that the charge is constantly in motion. Due to the special shape of the quartz reactor with the tapered pipe ends, the batch can be kept in the rotary tube furnace and heat-treated for extended periods of time.

  • Maximum Temperature: 1100 °C
  • Thermocouple type K
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Tube furnace designed as table-top model with quartz glass reactor which opens on both sides, tapered ends
  • Reactor is removed for emptying out of the rotary tube furnace. Beltless drive and hinged furnace housing (opening temperature < 180 °C) provide for very easy removal through
  • Adjustable drive of approx. 2-45 rpm
  • Switchgear and control unit separate from tube furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1100°C
Dimensions (L x W x H) Exterior 525 x 1145 x 440 mm
Length (Metric) 500 mm
Diameter (Metric) Process Tube 106 mm
Weight (Metric) 105 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.