missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotaflo™ Straight Pattern Plain-side Arms for Burettes
Chemical resistant borosilicate glass with PTFE key and rotary design for fine single drop control
£176.00 - £785.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Equipment) | GP Rotaflo™ Stopcock |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12539536
|
Quickfit
GP3ST/5 |
8 mm |
£176.00
Pack of 5 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10355240
|
Quickfit
GP6ST/7 |
10 mm |
£259.00
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
15587910
|
Quickfit
GP10ST/10 |
13 mm |
£785.00
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- No lubrication required - no seizure and no contamination
- Temperature range: -20°C to 200°C
- Vacuum capability to 10 Torr
- Increased barrel diameter for drainage
- Locking ring to prevent accidental removal
- Ergonomic key for good grip and easy operation
Specifications
Borosilicate Glass | |
GP Rotaflo™ Stopcock |