missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Side-Arms

Product Code. 12485266
Click to view available options
Diameter (Metric):
8 mm
10 mm
13 mm
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 12485266

Brand: Quickfit GP3RA/5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Design gives excellent flow control and allows use with fluids and gases having temperatures between -20°C and 200°C.

  • Rotary design for fine single drop control invaluable on burettes
  • Borosilicate glass with PTFE key for excellent chemical resistance
  • No lubrication required - no seizure and no contamination
  • Temperature range -20°C to 200°C
  • Vacuum capability to 10-4Torr
  • Increased barrel diameter for excellent drainage
  • Locking ring to prevent accidental removal
  • Ergonomic key for good grip and easy operation
TRUSTED_SUSTAINABILITY

Specifications

Type Plain Side-arm
Diameter (Metric) 8 mm
Material Borosilicate Glass, PTFE (Key)
For Use With (Equipment) GP Rotaflo™ stopcock
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.