missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Rotaflo™ Borosilicate Glass Three-Way Stopcock
Click to view available options
Length (Metric):
220 mm
Unit Size:
Pack of 5
Specifications
Specifications
| Type | 3-way Stopcock |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 10 mm |
| Length (Metric) | 220 mm |
| Includes | Test certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction