missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.
- Stainless-steel drawers
- Adjustable with full extension
Ordering Information:
Factory installed; must be specified when ordering the refrigerator
Specifications
Specifications
| Type | Complete SS Drawer Set |
| Capacity (English) | 51.1 cu. ft. |
| Capacity (Metric) | 1447 L |
| Drawers | Stainless Steel |
| No. of Drawers | 12 |
| For Use With (Equipment) | 51 cu. ft. (1447L) Refrigerators and Freezers |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?