missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rollout Drawers

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire refrigerator shelving.

Brand:  Thermo Scientific™ 6702

Code : NEW

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15383985

  • £505.00 / Each
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.

  • Stainless-steel drawers
  • Adjustable with full extension

Ordering Information:

Factory installed; must be specified when ordering the refrigerator

Specifications

Specifications

Additional SS Drawer
2231 L
1
78.8 cu. ft.
Stainless Steel (Drawer)
23.3, 51.1 and 78.8 cu. ft. (659, 1447 and 2231L)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers