missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rollout Drawers

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire refrigerator shelving.

Brand:  Thermo Scientific™ 6699

Code : NEW

Additional Details : Weight : 12.00000kg

 View more versions of this product

Product Code. 13493918

  • £2602.11 / Pack of 6
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.

  • Stainless-steel drawers
  • Adjustable with full extension

Ordering Information:

Factory installed; must be specified when ordering the refrigerator

Specifications

Specifications

Complete SS Drawer Set
659 L
6
23.3 cu. ft.
Stainless Steel
23.3 cu. ft. (659L) Refrigerators and Freezers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers