missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form Linerless Pipe Marker - Gas

Product Code. p-8001301
Click to view available options
Display Text:
Argon
Bio Gas
CO2
Carbon Dioxide
Condensate
Drain
Freon
Natural Gas
Nitrogen
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12840920

Brand: Brady™ 224214

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC
Description Roll form linerless Pipe Markers, without pictograms - Gas
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Coating Silicone
Color Black, Yellow
Material Laminated Polyester
Product Type Roll Form Linerless Pipe Marker
Display Text Argon
For Use With (Application) Used for linerless pipe markers
Languages English
Quantity 220/Pk.
Temperature Range (Metric) -40°C to +140°C
Thickness (Metric) 0.120 mm
Dimensions (LxW) 150 x 100 mm
Width (Metric) 100 mm
Height (Metric) 150.00 mm
Height (Metric) Character 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.