missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipemarkers with Die-cut Arrowheads - Gas
Click to view available options
Display Text:
Argon
Bio Gas
Bio Methane F+
CO2
Carbon Dioxide
Freon
Helium
Natural Gas
Nitrogen
Ozone T+
Unit Size:
1 roll
Specifications
Specifications
| Certifications/Compliance | European Directives 67/548 and 88/379 |
| Description | Roll form European standard Pipe Markers with liner, without pictograms - Gas |
| Adhesive Type | Permanent Acrylic |
| Color | Black, Yellow |
| Finish | Gloss |
| Material | Polyester |
| Product Type | Roll Form Pipe Marker |
| Display Text | Natural Gas |
| For Use With (Application) | Used for Pipemarkers and safety signs |
| Languages | English |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction