missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form European Standard Pipemarkers with Die-cut Arrowheads - Gas

Product Code. 12758056
Click to view available options
Display Text:
Argon
Bio Gas
Bio Methane F+
CO2
Carbon Dioxide
Freon
Helium
Natural Gas
Nitrogen
Ozone T+
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12758056

Brand: Brady™ 228388

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance European Directives 67/548 and 88/379
Description Roll form Pipe Markers with liner, with pictograms - Gas
Adhesive Type Permanent Acrylic
Color Black, Yellow
Finish Gloss
Material Polyester
Product Type Roll Form Pipe Marker
Display Text Bio Methane F+
For Use With (Application) Used for Pipemarkers and safety signs
Languages English
Quantity 505/Pk.
Temperature Range (Metric) -40°C to +110°C
Thickness (Metric) 0.099 mm
Dimensions (LxW) 150 x 60 mm
Width (Metric) 127 mm
Height (Metric) 60.00 mm
Height (Metric) Character 8 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.